Skip to content Skip to navigation menu
10 in Dia Circular Saws

14233

10 in Dia Circular Saws
Item #111213533
  • Circular Saws
10 in Dia Circular Saws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • #400 grit diamond ground teeth for a smooth finish
  • Precision tensioned and balanced blade for an accurate cut
  • Construction grade carbide teeth for longer life
  • Thin kerf for fast cuts
Hook Angle 20 Deg
Arbor Size 5/8 in
Kerf 0.095 in
Grind ATB
Weight 1.55 LB
EAN or UPC 24721142337
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison