- AUGER BITS-0081116 H8LONG 18X 11/16
features
- High speed steel cutting edge for superior durability in nail-embedded wood
- High speed steel screw tip increases wear resistance for extended life
- Unique parabolic screw tip pulls the bit through material quickly and effortlessly
- Resharpenable with LENOX Diamond File (product no. 25312DIAF1)
| No. of Flutes | 1 |
| Overall Length | 18 in, 457 mm |
| Shank Dia. | 1/2 in |
| Material | High Speed Steel |
| Flute Length | 15 in |
| Shank Type | Hex |
| Bit Type | Bi-Metal |
| Weight | 0.0 LB |
| EAN or UPC | 82472145441 |

