- 6" Long
- 0" - 2 1/4" Adjustable Jaws
- Long Nose Locking Pliers
features
- Constructed of high grade, heat-treated alloy steel for maximum toughness and durability
- Long, straight nose provides easy access in narrow, hard to reach places
- No-slip ProTouch™ grip provides comfort and leverage while reducing vibrations and hand fatigue
- Guarded release trigger quickly unlocks and protects from accidental release
- Hardened teeth are designed to grip from any angle
| Spring | Yes |
| Cutter | No |
| Grip | Non-Cushioned |
| Plier Type | Long Chain Nose |
| Overall Length | 6 in |
| Release | Guarded |
| Weight | 0.464 LB |

