Skip to content Skip to navigation menu
Irwin Industrial Tools15150

15150

8 1/4 in Dia Circular Saws
Item #111213618
  • Circular Saws
Irwin Industrial Tools15150
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • The best value for an economy blade
  • Corrosion resistant coating helps prevent rusting
  • Precision ground teeth for smooth, accurate cuts
  • Slots for Straighter Cuts
Kerf 2.2 mm
Hook Angle 16 Deg
Arbor Size 5/8 in
Grind ATB
Weight 0.92 LB
EAN or UPC 24721151506
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison