Skip to content Skip to navigation menu
10 in Dia Circular Saws

15270

10 in Dia Circular Saws
Item #111213620
  • Circular Saws
10 in Dia Circular Saws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • The best value for an economy blade
  • Corrosion resistant coating helps prevent rusting
  • Precision ground teeth for smooth, accurate cuts
  • Slots for Straighter Cuts
Arbor Size 5/8 in
Hook Angle 16 Deg
Grind ATB
Kerf 2.2 mm
Weight 1.67 LB
EAN or UPC 24721152701
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison