Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Step Bit

15313

Step Bit
Item #102016862
  • Step Bit
Step Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Step Bit

features

  • Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
  • Single-flute cutting edge for greater control through steps
  • 3 flatted shank prevents slipping in drill chuck
  • New SpeedPoint tip penetrates faster than previous Unibits and prevents walking
No. of Steps 1
Shank 7/16 in
Size Range 1 1/8 in
Weight 0.375 LB
EAN or UPC 38548153131
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison