- Long Nose Pliers
- 1 1/2" Jaw Capacity
- 4" Overall Length
- Trigger Release
description
- The IRWIN VISE-GRIP Original Long Nose Locking Pliers with Wire Cutter is ideal for precision work with a long, straight nose that provides a secure grip in narrow and hard-to-reach areas. Constructed of high-grade, heat-treated alloy steel for maximum toughness and durability, these pliers tighten, clamp, twist and turn with hardened teeth designed to grip from any angle. Pressure can be adjusted to fit work and stay adjusted for repetitive use. Includes a convenient wire cutter for even more versatility. Backed by the IRWIN Lifetime Guarantee.
features
- Long, straight nose provides a secure grip in narrow and hard-to-reach areas
- Ideal for tightening, clamping, twisting and turning
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for durability
- Includes convenient wire cutter
- Backed by the IRWIN Lifetime Guarantee
| Plier Type | Long Nose |
| Grip | Non-Cushioned |
| Overall Length | 4 in |
| Spring | Yes |
| Cutter | Yes |
| Release | Patented |
| Manufacturer Name | Irwin Vise-Grip� |
| Weight | 0.3 LB |
| EAN or UPC | 38548016047 |

