- Locking Clamp
- Swivel Pad
- 1 5/8" Opening Capacity
- 4" Size
features
- Wide-opening jaws provide greater versatility in clamping a variety of shapes
- Swivel pads hold tapered work, awkward fabricating jobs, and delicate projects without damaging the work surface
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Classic trigger release designed to provide maximum locking force
| Type | Locking Clamp, Swivel Pad |
| Opening Capacity | 1 5/8 in |
| Manufacturer Name | Irwin® |
| Size | 4 in |
| Weight | 0.364 LB |
| EAN or UPC | 38548001654 |

