- 6" Length
- 2" Jaw Adjustable C-Clamp Pliers
description
- Wide-opening jaws provide greater versatility in clamping a variety of shapes. Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use. Constructed of high-grade heat-treated alloy steel for maximum toughness and durability. Guarded release trigger quickly unlocks and protects from accidental release.
features
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Easily adjusted to various sizes
- Backed by the IRWIN VISE-GRIP Lifetime Guarantee
- Offers one hand operation
- 6", with a jaw adjustment of up to 2", and a throat depth of 1 1/2"
| Release | Guarded |
| Plier Type | C-Clamp |
| Grip | Plain Handle |
| Overall Length | 6 in |
| Weight | 0.578 LB |
| EAN or UPC | 38548000176 |

