Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
9 in L Reciprocating Saw

1766338

PENDING RECODE TO LENX_1766338, MTRL - 111216087
Item #114539168
  • 9 in Length
9 in L Reciprocating Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 in Length

features

  • Allows end user to flip blade around reducing amount of waster grit and maximizing cost per cut
  • Diamond grit cutting edge and dual tangs provide longer life than standard carbide grit blades
  • Narrow kerf edge removes less material for faster cutting
  • Snap Cutters can crush the pipe leaving ragged edges, a recip blade will not
Length 9 in
Thickness 0.042 in, 1.07 mm
Weight 0.09 LB
EAN or UPC 885363000740
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison