Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Retractable Utility Knife

1774106

Retractable Utility Knife
Item #111214025
  • Retractable Utility Knife
Retractable Utility Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Retractable Utility Knife

features

  • Quick change blade mechanism
  • Trigger grip for cutting on the pull
  • Hinged blade storage for up to 10 blades
Family Name Retractable Utility Knife
Blade Material Carbon Steel
No. of Blades 3
Color Blue, Silver, Yellow
Overall Length 9 3/16 in
Weight 0.238 LB
EAN or UPC 38548992877
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison