- 15/16" X 7.5" WELDTEC SHIP AUGER -
features
- WeldTec Ship Auger bits are MADE STRONGER and LAST LONGER because a harder cutting edge is welded to the base material.
- 2X Nail Cutting Life compared to standard IRWIN ship augers
- Patent Pending Welded Cutting Edge
- Wide Flutes
- 7/16" Quick Change Impact Shank
- Fully Forged Body on bits 3/4" diameter and larger.
| Shank Type | Impact Rated Shank |
| Overall Length | 7 1/2 in |
| Weight | 0.46 LB |
| EAN or UPC | 24721996459 |

