- Drill
features
- Hardened carbon steel for strength
- Split point pilot drill for faster penetration and less walking
| Diameter | 1/4 in |
| Material | Carbon Steel |
| Chuck Size | 1/4 in, 6.4 mm |
| Finish | Hardened Carbon Steel |
| Weight | 0.05 LB |
| EAN or UPC | 885363004663 |
| Diameter | 1/4 in |
| Material | Carbon Steel |
| Chuck Size | 1/4 in, 6.4 mm |
| Finish | Hardened Carbon Steel |
| Weight | 0.05 LB |
| EAN or UPC | 885363004663 |