- Drill
features
- Split point pilot drill for faster penetration and less walking
- Hardened carbon steel for strength
| Chuck Size | 1/4 in, 6.4 mm |
| Diameter | 1/4 in |
| Finish | Hardened Carbon Steel |
| Material | High Speed Steel |
| Weight | 0.04 LB |
| EAN or UPC | 885363004823 |
| Chuck Size | 1/4 in, 6.4 mm |
| Diameter | 1/4 in |
| Finish | Hardened Carbon Steel |
| Material | High Speed Steel |
| Weight | 0.04 LB |
| EAN or UPC | 885363004823 |