Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools1786679

1786679

SUPERSEDED TO LENX_1786674, MTRL - 111215894
Item #114539135
  • 14 TPI
Irwin Industrial Tools1786679
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 TPI

features

  • High speed steel teeth provide a strong, long lasting cutting edge
  • Bi-metal blades bend and resist breaking and extend blade life
  • Professional performance and competitive pricing provide extraordinary cost-per-cut value
Width 1/2 in, 13 mm
Thickness 0.020 in, 0.5 mm
TPI 14
Length 35 3/8 in
Weight 0.14 LB
EAN or UPC 885363005486
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison