Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
High Carbon Steel Black Oxide Wood Boring Drill Bit

1787504

PENDING RECODE TO LENX_1787504, MTRL - 111215777
Item #114539489
  • BI-METAL SELF FEED BIT 4-5/8"
High Carbon Steel Black Oxide Wood Boring Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BI-METAL SELF FEED BIT 4-5/8"

features

  • High speed steel cutting edge for superior durability in nail-embedded wood Stays sharper longer
  • Chamfered edge allows bit to be removed easily after drilling
  • Flutes remove excess wood chips
  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • Extra lead screw and wrench included in every package
  • Longer shank that cuts 4"x4" without extension
  • Impact hex shank allows for quick changing of the bits
Bit Type Self-Feed
Flute Length 5 in
Material High Carbon Steel
Shank Type Hex
Weight 2.5 LB
EAN or UPC 885363005929
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison