- Locking Clamp
- Swivel Pad
- 2 1/8" Opening Capacity
- 6" Size
description
- The IRWIN VISE-GRIP Original Locking C-Clamp with Swivel Pads, features wide opening jaws for more versatility and the ability to clamp a variety of small items with just one tool. Pressure and fit can be adjusted with the turn screw that stays adjusted for repetitive use. Constructed of high-grade, heat-treated alloy steel for maximum toughness and durability, these small C-Clamps have swivel pads to protect work surfaces and the classic trigger release design that maintains maximum locking force where you need it. Backed by the IRWIN Lifetime Guarantee.
features
- Wide-opening jaws provide greater versatility in clamping a variety of shapes
- Swivel pads hold tapered work, awkward fabricating jobs, and delicate projects without damaging the work surface
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for durability
- Classic trigger release designed to provide maximum locking force
| Manufacturer Name | Irwin� |
| Size | 6 in |
| Opening Capacity | 2 1/8 in |
| Type | Locking Clamp, Swivel Pad |
| Weight | 0.652 LB |
| EAN or UPC | 38548000183 |

