- Circular Saws
description
- IRWIN is proud to introduce a full line of fine woodworking saw blades that are manufactured in Italy to the highest standards of precision required for fine woodworking and finish carpentry. These industry leading laser-cut, thin kerf saw blades are produced in a highly-automated, state-of-the-art facility in Udine, Italy – the heart of high-quality circular saw blade manufacturing. Engineered with oversized, high-quality carbide, the new Marples Woodworking Series saw blades provide the extended life and flawless finish professional woodworkers and finish carpenters demand.
features
- WeldTec Technology
- Carbide Teeth are welded not brazed
- 50% longer life vs original MARATHON
- UC2 Carbide Teeth
- 70% tougher than standard carbide
| Hook Angle | 15 Deg |
| Grind | ATB |
| Arbor Size | 5/8 in |
| Kerf | 0.098 in, 2.5 mm |
| Weight | 1.93 LB |
| EAN or UPC | 38548997483 |

