Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Circular Saws

1811865

Circular Saws
Item #111213555
  • Circular Saws
Circular Saws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • Resharpenable oversized carbide
  • Cuts grooves from 1/4" to 7/8"
  • Heat-resistant non-stick coating
  • Great for softwood, hard woods, plywood and melamine
  • Includes: 2 outer blades, 3 chippers,3 spacers and 7 shims (ranging from 0.1 to 0.5mm or .004” to .02”)
Arbor Size 5/8 in
Weight 6.0 LB
EAN or UPC 38548997698
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison