- Tap Set
description
- The IRWIN HANSON Machine/Fractional/Metric Plug Tap and 1" Hex Die Set makes threading easier than ever with the performance threading system that eliminates the need for set screws and ergonomic handles for comfort and control. Self-aligning dies and taps start and thread straight every time while the die adapter accommodates standard 1" hex dies.
features
- Performance threading system eliminates the need for set screws and saves time
- Ergonomic handles for more control and comfort when threading
- Drive with die stock, 3/" ratchet or t-handle included
- Self-aligning dies and taps start and thread straight every time
- Chip breaking technology cuts chips easier
- Self-Aligning taps start and thread straight every time
- Chip breaking technology cuts chips easier
- Self-Aligning dies start and tread straight every time
- Additional streangth - more steel at critical points
| Material | High Speed Steel |
| Family Name | Tap & Hex Die Set |
| Type | Tap |
| No. of Pieces | 75 |
| Weight | 9.9 LB |
| EAN or UPC | 38548997940 |

