Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Impact Chisel

1819363

Impact Chisel
Item #111213157
  • Impact Chisel
Impact Chisel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Impact Chisel

features

  • Fully-forged steel core for unbeatable strength and durability
  • Extra-large strike cap withstands repetitive hammer strikes and can be hit from multiple angles
  • Split-proof acetate handle for reinforced toughness
  • High quality hardened steel blade for superior performance and edge retention
Length 3 in, 3 1/8 in, 3 3/8 in, 3 5/8 in
Material Steel
Weight 4.44 LB
EAN or UPC 38548998336
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison