- 18 in Overall Length
- 15 in Flute Length
features
- Welded high speed steel cutting edge is sharper and larger so it cuts faster and lasts longer in dense, treated, or creosote-soaked wood.*
- Feed screw is 50% larger and has a 10% faster pitch and is designed specifically for drilling deep holes in dense wood.*
- Flutes are nearly two times wider for maximum chip removal in deep holes.*
- Clean cutting spur is located opposite the cutting edge. It scribes the hole before cutting for cleaner, faster drilling and more efficient transfer of chips to the flute, enhancing overall drilling speed
- 7/16" & 5/8" hex impact shanks available
| Overall Length | 18 in |
| Flute Length | 15 in |
| Weight | 1.045 LB |
| EAN or UPC | 38548998824 |

