Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools1826640

1826640

29 in OAL Auger Drill Bit
Item #111213010
  • 29 in Overall Length
  • 24 in Flute Length
Irwin Industrial Tools1826640
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 29 in Overall Length
  • 24 in Flute Length

features

  • Welded high speed steel cutting edge is sharper and larger so it cuts faster and lasts longer in dense, treated, or creosote-soaked wood.*
  • Feed screw is 50% larger and has a 10% faster pitch and is designed specifically for drilling deep holes in dense wood.*
  • Flutes are nearly two times wider for maximum chip removal in deep holes.*
  • Clean cutting spur is located opposite the cutting edge. It scribes the hole before cutting for cleaner, faster drilling and more efficient transfer of chips to the flute, enhancing overall drilling speed
  • 7/16" & 5/8" hex impact shanks available
Flute Length 24 in
Overall Length 29 in
Weight 1.147 LB
EAN or UPC 38548998909
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison