- Tap Set
features
- No more set-screw needed, simply twist to insert and remove die
- Ergonomic handles for more control and comfort when threading
- Drive with die stock, 3/" ratchet or t-handle included
- Drive with adjustable jaw
- Die adapter accommodates standard 1" hex dies
- Self-Aligning taps start and thread straight every time
- Chip breaking technology cuts chips easier
- Self-Aligning dies start and tread straight every time
- Additional streangth - more steel at critical points
| No. of Pieces | 40 |
| Type | Tap |
| Family Name | Tap & Hex Die Set |
| Material | High Speed Steel |
| Weight | 4.75 LB |
| EAN or UPC | 38548999135 |

