- 1/2 in Hex Size
- 1/4 in Shank Diameter
description
- IRWIN Impact Performance Series lobular nutsetters are built for maximum durability, performance, and long life with impact tools. They are designed to drive the fastener from the side, rather than forcing the corners to turn, maintaining the true shape
features
- Built for maximum durability and long life with impact drivers
- Manufactured with heavy-duty, cold-forged, high-grade steel to withstand high torque output
- Black oxide finish resists corrosion and increases life of bit
| Magnetic | Yes |
| Overall Length | 6 in |
| Shank Dia. | 1/4 in |
| Hex Size | 1/2 in |
| Weight | 0.122 LB |
| EAN or UPC | 673765171003 |

