- Tap Set
features
- No more set-screw needed, simply twist to insert and remove die
- Ergonomic handles for more control and comfort when threading
- Drive with die stock, 3/" ratchet or t-handle included
- Drive with adjustable jaw
- Die adapter accommodates standard 1" hex dies
- Self-Aligning taps start and thread straight every time
- Chip breaking technology cuts chips easier
- Self-Aligning dies start and tread straight every time
- Additional streangth - more steel at critical points
| Type | Tape |
| Family Name | Tap & Die Set |
| No. of Pieces | 75 |
| Weight | 9.9 LB |
| EAN or UPC | 42526904356 |

