- Tap
features
- Ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical
- Straight flutes are ground to provide rapid chip removal for efficient threading
- Designed for hand threading work in a variety of materials
- Taps produce a class 2B thread
| Packaging | Bulk |
| Tap Size | M12 |
| Chamfer Type | Bottoming |
| Size Type | Metric |
| Thread Type | Metric |
| Thread Size & Type | M12 x 1.75 |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| No. of Flutes | 4 |
| Thread Pitch | 1.75 mm |
| Weight | 0.1 LB |
| EAN or UPC | 24721053220 |

