- Hole Saw
description
- The LENOX Diamond Hole Saw Kit features a continuous edge brazed with diamonds for long life when cutting tile and stone. The unique design requires very little pressure and low torque for easy cutting without an arbor, while the oversized slot allows easy plug removal.
features
- Continuous brazed edge for long life when cutting tile and stone
- Robust design for greater durability in tough applications
- Cuts holes in less time than carbide grit or carbide tipped hole saws
- No arbor needed
- Durable diamond edge
- Standard 2L (1/2” Shank)
- Standard 5L (3/8” Shank)
- Hex wrench
| Included | Kit contains 1/4", 3/4", 7/8", 1-1/8", 1-3/8", 2", 2-1/2"hole saws, 2L 1/2" and 5L 1/2" standard arbors, and hex wrench |
| Weight | 4.56 LB |
| EAN or UPC | 885363014754 |

