- HANSON® Metric Tap
- Bottoming Type
- M22 x 1.5 Right Hand Thread
- High Carbon Steel
- Bulk
| Right / Left Hand | Right Hand |
| Size Type | Metric |
| Thread Type | Metric |
| Chamfer Type | Bottoming |
| Thread Size & Type | M22 x 1.5 |
| Thread Pitch | 1.5 mm |
| No. of Flutes | 4 |
| Material | High Carbon Steel |
| Packaging | Bulk |
| Tap Size | M22 |
| Weight | 0.5 LB |
| EAN or UPC | 24721053305 |

