Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools1866056

1866056

Wood Boring Drill Bit
Item #114538253
  • 12 in Overall Length
  • 7/16 in Shank Length
Irwin Industrial Tools1866056
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Overall Length
  • 7/16 in Shank Length

features

  • Three cutting spurs for faster, cleaner holes, less breakout, and extended drilling life.
  • Full screw-point tip allows bit to self-feed for ease of drilling.
  • Tapered tri-flute design for faster chip ejection and less binding.
  • Hole in flute for easy wire pulling through walls, ceilings, and floors.
Overall Length 12 in
Flute Length 2 7/8 in
Weight 0.85 LB
EAN or UPC 42526912689
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison