- HANSON® Metric Tap
- Bottoming Type
- M24 x 2 Right Hand Thread
- High Carbon Steel
- Bulk
| No. of Flutes | 4 |
| Thread Size & Type | M24 x 2 |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Thread Type | Metric |
| Tap Size | M24 |
| Size Type | Metric |
| Thread Pitch | 2 mm |
| Packaging | Bulk |
| Chamfer Type | Bottoming |
| Weight | 0.6 LB |
| EAN or UPC | 24721053312 |

