Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wood Boring Drill Bit

1869388

Wood Boring Drill Bit
Item #114538313
  • 5 in Overall Length
  • 7/16 in Shank Length
Wood Boring Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Length
  • 7/16 in Shank Length

features

  • Welded cutting edge for extreme life in tough materials, including nail-embedded wood
  • Replaceable screw-point tip is larger and more durable and pulls bit fast for clean, true holes
  • 7/16" hex impact shank reduces slipping in standard chucks and is compatible with all 7/16" impact wrench chucks
  • Precision milled shank eliminates runout and wobble
  • Forged in one piece from high carbon steel for maximum strength under tough drilling conditions
Overall Length 5 in
Weight 0.6 LB
EAN or UPC 42526913907
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison