- 12 in Length
- 0.023 in Thickness
- 24 TPI
features
- Up to 2X longer blade life vs. a single sided hacksaw blade
- Dual HSS cutting edges provide maximum blade durability
- Ensures proper blade orientation when mounting on the hacksaw frame
| Thickness | 0.023 in |
| Length | 12 in |
| Width | 1/2 in, 12.7 mm |
| Weight | 0.04 LB |
| EAN or UPC | 885363074406 |

