- 6 Pieces
features
- DoubleLok Technology ensures both ends of bit lock securely in impact drivers and quick-change chucks, enabling use of a single bit to remove stripped, damaged or rusted screws and small bolts in three easy steps: drill, flip bit, and extract
- Manufactured with M2 high speed steel and extra-hardened for maximum durability and long life with impact drivers
- Tip of drill end is designed to start fast with minimal walking, and tip of extractor end is serrated for increased torque to remove even the toughest bolts and screws
| For Screw Head Size | #10, #11, #12, #14, #4, #5, #6, #7, #8, #9 |
| No. of Pieces | 6 |
| For Bolt Size | #10 to #12, 1/4 in, 5/16 in |
| Weight | 0.19 LB |
| EAN or UPC | 42526916564 |

