Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools1892812

1892812

4 3/4 in;121 mm OAL Drill Bit
Item #114538058
  • 4 3/4 in/121 mm Overall Length
Irwin Industrial Tools1892812
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 3/4 in/121 mm Overall Length

features

  • One-piece construction withstands higher torque loads than standard quick-change bits
  • 135° split point minimizes "walking" and drills with less effort
  • Made from premium high speed steel with black oxide finish for added corrosion resistance
  • 1/4" quick-change shank is designed to work with impact drivers, and reduces slipping in standard drill chucks
Flute Length 3 in, 75 mm
Overall Length 4 3/4 in, 121 mm
Weight 0.08 LB
EAN or UPC 42526927652
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison