- 2 in Overall Length
description
- IRWIN Impact Performance Series fastener drive bits are engineered for maximum durability and long life with impact drivers. These bits are designed with precision tip geometry so they fit fasteners more precisely, which reduces stripping and cam-out. Manufactured with heavy-duty, cold-forged, high-grade steel, they'll withstand extremely high torque output. Plus, a black oxide finish resists corrosion and increases the life of the bit.
features
- Built for maximum durability and long life with impact drivers
- Precision tip geometry delivers superior fitment, reducing stripping and cam-out
- Manufactured with heavy-duty, cold-forged, high-grade steel to withstand high torque output
- Black oxide finish resists corrosion and increases life of bit
| Weight | 0.03 LB |
| EAN or UPC | 42526929939 |

