- 1/2 in Hex Size
- 1/4 in Shank Diameter
features
- Lobular design drives fastener on side instead of corner for less
- stripping and longer life
- Rare earth magnets hold fasteners securely with four times the hold of
- standard magnets
- 1/4" quick-change shank is designed to work with impact drivers, and reduces slipping in standard drill chucks
| Magnetic | Yes |
| Hex Size | 1/2 in |
| Shank Dia. | 1/4 in |
| Overall Length | 1 7/8 in |
| Weight | 0.07 LB |
| EAN or UPC | 42526930393 |

