- 11" Length
- 4" Jaw Adjustable C-Clamp Pliers
description
- The IRWIN VISE-GRIP Original Locking C-Clamp features 4"-wide opening jaws for more versatility and the ability to clamp a variety of shapes with just one tool. Pressure and fit can be adjusted with the turn screw that stays adjusted for repetitive use. Constructed of high-grade, heat-treated alloy steel for maximum toughness and durability, the Original C-Clamp has the classic trigger release design that maintains maximum locking force where you need it. Backed by the IRWIN Lifetime Guarantee.
features
- 4"-wide jaw opening capacity provides versatility in clamping a variety of shapes
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Offers one hand operation
- Constructed of high-grade heat-treated alloy steel for durability
- Classic trigger release designed to provide maximum locking force
| Overall Length | 11 in |
| Cutter | No |
| Grip | Plain Handle |
| Opening Capacity | 4 in |
| Type | Regular Tips |
| Weight | 1.762 LB |
| EAN or UPC | 38548000190 |

