Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cutting Plier

1902411

Cutting Plier
Item #114537611
  • Cutting Plier
Cutting Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cutting Plier

features

  • Induction-hardened cutting edges cut ACSR, nails, screws and even piano wire
  • Three-zone comfort grips are contoured for optimal cushion and control
  • Backed by the IRWIN Lifetime Guarantee
  • Integrated handle hooks equipped for Performance Lanyard system for safer elevated working conditions and easier retrieval when stored
  • Specially coated for superior rust-resistance and longer tool life
  • Made in Germany
Jaw Thickness 7/16 in
Grip Type ProTouch
Jaw Width 7/8 in
Fish Tape Puller No
Angled Head No
Tapered Nose No
Weight 0.52 LB
EAN or UPC 42526931918
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison