- Cutting Plier
features
- Induction-hardened cutting edges cut ACSR, nails, screws and even piano wire
- Three-zone comfort grips are contoured for optimal cushion and control
- Backed by the IRWIN Lifetime Guarantee
- Integrated handle hooks equipped for Performance Lanyard system for safer elevated working conditions and easier retrieval when stored
- Specially coated for superior rust-resistance and longer tool life
- Built-in spanner for turning screws, nuts and grounding rods
- Made in Germany
| Jaw Width | 19/32 in |
| Tapered Nose | No |
| Fish Tape Puller | No |
| Jaw Thickness | 11/32 in |
| Angled Head | No |
| Grip Type | ProTouch |
| Weight | 0.38 LB |
| EAN or UPC | 42526931970 |

