Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools1903619

1903619

Screwdriver Bit
Item #114537532
Irwin Industrial Tools1903619
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • IRWIN Impact Performance Series fastener drive bits are engineered for maximum durability and long life with impact drivers. These bits are designed with precision tip geometry so they fit fasteners more precisely, which reduces stripping and cam-out. Manufactured with heavy-duty high-grade steel, they'll withstand extremely high torque output, and the black oxide finish resists corrosion and increases the life of the bit. They're designed with a 1/4" quick-change shank, so they work with all types of impact and rotary drivers. Plus, they also have a unique Power Groove design for use with the exclusive IRWIN Magnetic Collar Attachment, which prevents fasteners from slipping and wobbling.

features

  • Designed exclusively for magnetizing IRWIN Impact Performance Series single- and double-ended power bits
  • Low profile collar attaches securely to hold fasteners, reducing slipping and wobbling
  • Easy release design for removing collar when magnet is not desired
  • Features rare earth magnet that is four times more powerful than standard magnets
Weight 0.3 LB
EAN or UPC 42526932526
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison