- Screwdriver Bit
features
- Built for maximum durability and long life with impact drivers
- Precision tip geometry delivers superior fitment, reducing stripping and cam-out
- Manufactured with heavy-duty high-grade steel to withstand high torque output
- Black oxide finish resists corrosion and increases life of bit
- Molded ABS resin case holds up to rigors of daily use
- Two-step easy in / out bit storage holds bits securely in place until ready for use
- Full-length metal pin in hinge for added durability and life
- Easy-to-read label provides simple identification of set contents
| No. of Pieces | 17 |
| Hex Shank Size | 1/4 in |
| Fastening Tool Material | Steel |
| Weight | 1.1 LB |
| EAN or UPC | 42526932618 |

