- Tap
features
- Cuts internal threads in pipes
- Nominal size of the tap is that of the pipe fitting being tapped
- Available in National Pipe Taper (NPT) and British Standard Pipe Taper (BSP)
- Ideal for pipe fittings
- Tapered at a rate of 3/4" per foot
| Packaging | Pouched |
| Tap Size | 3/8 in |
| Thread Size & Type | 3/8-18 NPT |
| Threads per Inch | 18 |
| Chamfer Type | Taper |
| No. of Flutes | 4 |
| Right / Left Hand | Right Hand |
| Size Type | Fractional |
| Material | High Carbon Steel |
| Thread Type | NPT |
| Weight | 0.3 LB |
| EAN or UPC | 42526190407 |

