- Tap
features
- Cuts internal threads in pipes
- Nominal size of the tap is that of the pipe fitting being tapped
- Available in National Pipe Taper (NPT) and British Standard Pipe Taper (BSP)
- Ideal for pipe fittings
- Tapered at a rate of 3/4" per foot
| Thread Type | NPT |
| Thread Size & Type | 3/4-14 NPT |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Tap Size | 3/4 in |
| Threads per Inch | 14 |
| No. of Flutes | 5 |
| Size Type | Fractional |
| Packaging | Pouched |
| Chamfer Type | Taper |
| Weight | 0.52 LB |
| EAN or UPC | 42526190605 |

