- 6 1/2 in Diameter
features
- Ultra thin kerf with exclusive welded carbide
- teeth for fastest cutting speed and increased
- durability* – over 25% stronger tooth bond
- than traditional brazing methods
- Heat resistant non-stick coating reduces
- binding and gumming for cleaner, truer cuts
- Perimeter venting allows faster chip
- ejection and a strengthened core**
- Laser cut plate with expansion control slots
- reduces warping and increases blade control
- Ring tensioned to maintain balance for
- straighter cuts**
| Hook Angle | 20 degrees |
| Grind | ATB |
| Type | Cordless |
| Kerf | 1.6/1.5 mm |
| Application | Framing, Ripping |
| No. of Teeth | 40 |
| Brand Name | IRWIN INDUSTRIAL TOOL CO. |
| Family Name | Saw Blades |
| Blade Dia. | 6 1/2 in |
| Weight | 0.41 LB |
| EAN or UPC | 42526936364 |

