- 7 1/4 in Diameter
features
- Ultra thin kerf with exclusive welded carbide teeth for fastest cutting speed and increased durability* – over 25% stronger tooth bond than traditional brazing methods
- Heat resistant non-stick coating reduces binding and gumming for cleaner, truer cuts
- Perimeter venting allows faster chip ejection and a strengthened core**
- Laser cut plate with expansion control slots reduces warping and increases blade control
- Ring tensioned to maintain balance for straighter cuts**
| Hook Angle | 15 degrees |
| Type | Portable Corded |
| Kerf | 1.6/1.5 mm |
| Application | Trim, Finish |
| Blade Dia. | 7 1/4 in |
| Family Name | Saw Blades |
| Brand Name | IRWIN INDUSTRIAL TOOL CO. |
| No. of Teeth | 60 |
| Grind | ATB |
| Weight | 0.4 LB |
| EAN or UPC | 42526936401 |

