Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools1948782

1948782

Screwdriver
Item #114793967
  • Screwdriver
Irwin Industrial Tools1948782
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Screwdriver

description

  • The IRWIN 8-in-1 Screwdriver is compatible with standard double-ended bits, power bits, and insert bits for convenient replacement. It also features compact, in-handle bit storage for easy accessibility and a 3-Zone Comfort Grip for maximum performance and comfort in high and low torque applications.

features

  • Driver is compatible with double-ended bits, power bits, and insert bits for convenient replacement
  • Compact, in-handle bit storage provides easy access to 2 double-ended bits, 1 insert bit, and 3 nut driver sizes
  • Crafted with an acetate handle built for maximum durability
  • 3-Zone Comfort Grip increases comfort in high and low torque applications
  • Bits included: PH#1, PH#2, SQ#2, T25, SL 1/4". Nut drivers included: 1/4", 5/16", 3/8"
Weight 0.505 LB
EAN or UPC 42526947667
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison