Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools1948791

1948791

Screwdriver
Item #116396868
  • Screwdriver
Irwin Industrial Tools1948791
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Screwdriver

description

  • The IRWIN Performance Series nutdrivers feature a 3-Zone Comfort Grip for maximum performance and comfort in high and low torque applications. These drivers are crafted with an acetate handle for maximum durability and have a hollow shaft to accommodate long bolts . A 6-sided drive engages fasteners for less stripping and longer life.

features

  • Crafted with an acetate handle built for maximum durability
  • 6-sided drive head engages fasteners for less stripping and longer life
  • Hollow shaft accommodates long bolts
  • 3-Zone Comfort Grip increases comfort in high and low torque applications
  • Ends of handles are stamped with tip type for easy identification
  • Set Includes: Hex 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison