- 1 5/8" Jaw Adjustment
- Straight Jaw
- 10" Overall Length
- Vise-Grip® Locking Pliers
applications
- Used for turning, cutting, tightening, clamping, and twisting
features
- Fused steel handle
- Swivel base
- Anvil incorporated
- Available in 4" and 6" jaw widths or multi-purpose with 5" jaw width
- Rotating pope jaws on 5" multi-purpose vise
| Spring | No |
| Cutter | No |
| Overall Length | 10 in |
| Release | Guarded |
| Grip | Plain Handle |
| Plier Type | Straight Jaw |
| Weight | 12.25 LB |
| EAN or UPC | 734442000129 |

