- 11 in Length
- Locking C-Clamp Pliers
description
- The IRWIN VISE-GRIP Original Locking C-Clamp with Swivel Pads, features wide opening jaws for more versatility and the ability to clamp a variety of small items with just one tool. Pressure and fit can be adjusted with the turn screw that stays adjusted for repetitive use. Constructed of high-grade, heat-treated alloy steel for maximum toughness and durability, these small C-Clamps have the classic trigger release design that maintains maximum locking force where you need it. Backed by the IRWIN Lifetime Guarantee.
features
- Wide-opening jaws provide greater versatility in clamping a variety of shapes
- Swivel pads hold tapered work, awkward fabricating jobs, and delicate projects without damaging the work surface
- Constructed of high-grade heat-treated alloy steel for durability
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Classic trigger release designed to provide maximum locking force
- Backed by the IRWIN Lifetime Guarantee
| Type | Swivel Pads |
| Overall Length | 11 in |
| Cutter | No |
| Grip | Plain Handle |
| Opening Capacity | 4 in |
| Weight | 1.878 LB |
| EAN or UPC | 38548000206 |

